KLINGSPOR 321509 SMT324 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 324 Extra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321509
Rubix:416A6896
EAN:4014855204496

Product details : KLINGSPOR 321509 SMT324 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 324 abrasive mop disc, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 12° (form p) |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 25.33 excl. VAT
/ Each
£ 30.40 incl. VAT
- In stock: Next day delivery