PFERD 67760425 POLIFAN PFC 125 CO-COOL 40 SG STEELOX


Flap disc offset 125mm CO40 SGP-COOL

References
pferd tools:67760425
rubix:302A0357
ean:4007220725467
PFERD POLIFAN® flap disc PFC 125 CO 40 SGP COOL/22,23
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Grain40

Product details : PFERD 67760425 POLIFAN PFC 125 CO-COOL 40 SG STEELOX


Polifan® flap grinding disc CO-COOL SG STEELOX, for steel work, Ø 125 mm, curved

CO-COOL SG STEELOXDesign: With ceramic grit layers (CO) and coolant, resin-bonded, high strength with fibreglass discs attached. With particularly cool grinding for hard-to-machine materials. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm. Application: For steel, mill scale, stainless steel, aluminium and nickel-based alloys (e.g. Inconel and Hastelloy). Suitable for surface grinding, seam welding, chamfering and deburring.

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Grain40
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • Usually arrives within 14 working days