KLINGSPOR 321670 SMT925 FLAP DISC 115 X 22.23 MM GRIT 40 FLAT PK10
SMT 925 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321670
Rubix:416A3205
EAN:4014855204182

Product details : KLINGSPOR 321670 SMT925 FLAP DISC 115 X 22.23 MM GRIT 40 FLAT PK10
SMT 925 abrasive mop disc, 115 x 22.23 mm grit 40 Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 56.84 excl. VAT
/ Each
£ 68.21 incl. VAT
- Usually arrives within 14 working days