KLINGSPOR 351278 SMT325 FLAP DISC 125 X 22.23 MM P40 FLAT X-LOCK PK10
SMT 325 Extra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:351278
Rubix:416A3691
EAN:4014855376872

Product details : KLINGSPOR 351278 SMT325 FLAP DISC 125 X 22.23 MM P40 FLAT X-LOCK PK10
SMT 325 abrasive mop disc X-LOCK, 125 x 22.23 mm grit 40 Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | flat (straight) |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ Each
£ 47.40 incl. VAT
- Usually arrives within 14 working days