FLEXOVIT 63642521038 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE AO-125X2240
R265 flap disc
See technical informationReferences
Flexovit:63642521038
Rubix:399A7538
EAN:3564650009761

Product details : FLEXOVIT 63642521038 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE AO-125X2240
Aluminium oxide, fibreglass backing.
Strengths
Extra long life.
Applications
Various steels, non-ferrous metals and wood.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | flap disc |
| Application | grinding;grinding of welds;finishing; |
| Shape | conical |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
- Delivery usually within ( 10 ) days
