KLINGSPOR 321683 SMT626 FLAP DISC, 115 X 22.23 MM GRIT 120 CONVEX PK10
SMT 626 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321683
Rubix:80349160
EAN:4014855204052

Product details : KLINGSPOR 321683 SMT626 FLAP DISC, 115 X 22.23 MM GRIT 120 CONVEX PK10
SMT 626 abrasive mop disc, 115 x 22.23 mm grit 120 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex (6°) |
| Max speed | 80 m/s |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 35.67 excl. VAT
/ Each
£ 42.80 incl. VAT
- Usually arrives within 14 working days