GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 36 GRIT GFBCIQ115036


Ceramiq Flap Disc

References
ata garryson:GFBCIQ115036
rubix:2546674
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22 mm
Grain36
See all Specifications

Product details : GARRYSON CERAMIC FLAP DISC 115MM DIAMETER 36 GRIT GFBCIQ115036


CeramIQ Flap Disc - Aggressive metal grinding/finishing on difficult to grind and finish materials. Ideal for steels, stainless steels, carbon steel, high nickel alloys and titanium. Cuts Faster. Lasts Longer. Wastes Less. Saves Money.

Applications

Weld Preparation;Weld Seam Removal;Surface Blending And Edge Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22 mm
Grain36
ApplicationWeld Preparation-Weld Seam Removal-Surface Blending And Edge Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 4.46 excl. VAT
/ Each
£ 5.35 incl. VAT
  • Usually arrives within 14 working days