KLINGSPOR 322802 SMT628 FLAP DISC 180 X 22.23 MM GRIT 36 FLAT PK10
SMT 628 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:322802
Rubix:416A3283
EAN:4014855209644

Product details : KLINGSPOR 322802 SMT628 FLAP DISC 180 X 22.23 MM GRIT 36 FLAT PK10
SMT 628 abrasive mop disc, 180 x 22.23 mm grit 36 Flat
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | flat (form o) |
| Max speed | 80 m/s |
| Grain | 36 |
Show UNSPSC/ECL@SS
£ 82.67 excl. VAT
/ Each
£ 99.20 incl. VAT
- Usually arrives within 14 working days