KLINGSPOR 330002 SMT644 FLAP DISC 125 X 22.23 MM GRIT 60 FLAT PK10
SMT 644 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:330002
Rubix:417A1152
EAN:4014855247837

Product details : KLINGSPOR 330002 SMT644 FLAP DISC 125 X 22.23 MM GRIT 60 FLAT PK10
SMT 644 abrasive mop disc, 125 x 22.23 mm grit 60 Flat
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | form o |
| Max speed | 80 m/s |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 43.50 excl. VAT
/ Each
£ 52.20 incl. VAT
- Delivery usually within ( 5 ) days