KLINGSPOR 365152 MST624 MINI FLAP DISC 75MM P80 QUICK ROLL PK10
MST 624 Supra Mini abrasive mop disc - convex
See technical informationReferences
Klingspor:365152
Rubix:416A3979
EAN:4014855509072

Product details : KLINGSPOR 365152 MST624 MINI FLAP DISC 75MM P80 QUICK ROLL PK10
MST 624 abrasive mop disc, 75 mm grit 80 convex quick roll connect
Technical specifications
Attributes
| Diameter | 75 mm |
|---|---|
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 6° |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
- Usually arrives within 14 working days