KLINGSPOR 321714 SMT925 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 925 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321714
Rubix:416A3227
EAN:4014855203741

Product details : KLINGSPOR 321714 SMT925 FLAP DISC 115 X 22.23 MM GRIT 40 CONVEX PK10
SMT 925 abrasive mop disc, 115 x 22.23 mm grit 40 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 12° |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 56.87 excl. VAT
/ Each
£ 68.24 incl. VAT
- Usually arrives within 14 working days