Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
KLINGSPOR 322785 FLAP DISC 180MM DIA X 60GRIT SMT624
KLINGSPOR 322785 FLAP DISC 180MM DIA X 60GRIT SMT624
Flap disc 624 SMT
References
klingspor:
322785
rubix:
80316307
ean:
4014855208609
Technical specifications
Diameter
180
mm
Reaming diameter
22.23
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 322785 FLAP DISC 180MM DIA X 60GRIT SMT624
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
22.23
mm
Grain
60
Shape
Curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.69
excl. VAT
/
Each
£
11.63
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
3M 64848 FLAP DISC P60 577F 115X22MM
3M 65032 FLAP DISC 566A 115MMX22MM P120 FLAT
3M 52006 FLAP DISC 769F 125MM 60+ FLAT
3M 51467 CUBITRON II FLAP DISC 969F PN 115 MM 80+ YF-WEIGHT
3M 51485 CUBITRON II FLAP DISC 969F FLAT PN 40+ 180MM YF-WEIGHT
3M 28716 FLAP DISC 769F 60+ T29 150 MM X 22.23 MM PACK 5
Laminated disc Flexovit 63642521038
PFERD FLAP DISCS 125 X 22,23MM DPC 40G 67689052
ROEBUCK 866855 CERAMIC CURVED FLAP DISC 115 X 22.23 MM G60
PFERD FLAP DISC PFC 125 Z 36 SGP-STRONG 67788025
ROEBUCK 866868 CERAMIC FLAT FLAP DISC 125 X 22.23 MM G60
NORTON 63642502315 VULCAN ZIRCONIA FLAP DISC 125X22MM P40
FLEXOVIT 66254495778 MERCHANDISING FLAP DISC R82B 115X22MM P60 PACK 10
ROEBUCK 866864 CERAMIC FLAT FLAP DISC 115 X 22.23 MM G60
TYROLIT 3 STAR C-TRIM FLAP DISC 115X22.23MM ZA40-B 34239191 PACK OF 10