KLINGSPOR 321708 SMT926 FLAP DISC 115 X 22.23 MM GRIT 80 CONVEX PK10
SMT 926 Special Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:321708
Rubix:416A3225
EAN:4014855203802

Product details : KLINGSPOR 321708 SMT926 FLAP DISC 115 X 22.23 MM GRIT 80 CONVEX PK10
SMT 926 abrasive mop disc, 115 x 22.23 mm grit 80 convex
Technical specifications
Attributes
| Diameter | 114.3 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex (6°) |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 50.68 excl. VAT
/ Each
£ 60.82 incl. VAT
- Usually arrives within 14 working days