KLINGSPOR 369260 SMT674 CERAMIC FLAP DISC 115X22.23MM P80 CONVEX PK10
SMT 674 Supra CEVOLUTION Abrasive mop disc
See technical informationReferences
Klingspor:369260
Rubix:416A4105
EAN:4014855531820

Product details : KLINGSPOR 369260 SMT674 CERAMIC FLAP DISC 115X22.23MM P80 CONVEX PK10
SMT 674 abrasive mop disc ceramic, 115 x 22.23 mm grit 80 convex
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Application | metals |
| Shape | convex (12°) |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
- Usually arrives within 14 working days