References
FAG:H305
Rubix:158A1488
Manufacturer :0167310260000
EAN:4012801170604

Product details : FAG ADAPTOR SLEEVE H305
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x42x42 mm |
|---|---|
| Logistic Weight | 74 g |
| Inner diameter | 20 mm |
| Male thread | m25x1,5 |
| Width | 29 mm |
| Outer diameter | 38 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
- Delivery usually within ( 7 ) days
