References
SKF:H 3124
Rubix:104A5051
Manufacturer :8239
EAN:7316577009012

Product details : SKF HRB+ ADAPTER SLEEVE H 3124
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x164x164 mm |
|---|---|
| Logistic Weight | 2478 g |
| Inner diameter | 110 mm |
| Male thread | m120x2 |
| Width | 88 mm |
| Outer diameter | 164 mm |
Show UNSPSC/ECL@SS
£ 164.89 excl. VAT
/ Each
£ 197.87 incl. VAT
- Delivery usually within ( 3 ) days
