Bearing Accessories
Inner diameter | 125 mm |
---|---|
Male thread | Yes |
Width | 97 mm |
Logistics dimensions (L x W x H) | 191x191x135 mm |
---|---|
Logistic Weight | 4350 g |
Packaged dimensions (D x W x H) | 191x191x135 mm |
Package weight | 4350 g |
Inner diameter | 125 mm |
Male thread | Yes |
Width | 97 mm |
Series | H |
Outer diameter | 180 mm |
Usually arrives within 14 working days