References
SNR:H319
Rubix:205A4014
Manufacturer :H319
EAN:3413520033927



Product details : SNR H319 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Width | 68 mm |
| Outer diameter | 125 mm |
| Series | h300 |
| Weight | 1550 kg |
Show UNSPSC/ECL@SS
£ 44.16 excl. VAT
/ Each
£ 52.99 incl. VAT
- Usually arrives within 14 working days
