SKF ADAPTER SLEEVE H 207


Tapered Adaptor Sleeve H Series

References
skf:H 207
rubix:104A4685
manufacturer :8040
ean:7316577008329
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Male threadM35x1,5
Width29 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 207


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight115,3 g
Inner diameter30 mm
Male threadM35x1,5
Width29 mm
Outer diameter57 mm
Show UNSPSC/ECL@SS
£ 20.30 excl. VAT
/ Each
£ 24.36 incl. VAT
  • Usually arrives within 14 working days