References
FAG:H222
Rubix:158A1479
Manufacturer :0167307040000
EAN:4012801216593

Product details : FAG ADAPTOR SLEEVE H222
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x114x114 mm |
|---|---|
| Logistic Weight | 1930 g |
| Inner diameter | 100 mm |
| Male thread | m110x2 |
| Width | 84 mm |
| Outer diameter | 154 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 121.30 excl. VAT
/ Each
£ 145.56 incl. VAT
- Delivery usually within ( 7 ) days
