References
PTN:H211
Rubix:218A1417
Manufacturer :857512
EAN:3660338127656




Documents
Product details : PTN 857512 ADAPTER SLEEVE H211
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Male thread | m70×2 |
| Width | 121 mm |
| Outer diameter | 75 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.28 kg |
Show UNSPSC/ECL@SS
£ 15.49 excl. VAT
/ Each
£ 18.59 incl. VAT
- Usually arrives within 14 working days
