References
RHP:H3130
Rubix:104A7339
Manufacturer :H3130 R

Product details : NSK ADAPTOR SLEEVE H3130
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Male thread | m150 x 2 |
| Width | 137 mm |
| Outer diameter | 205 mm |
Show UNSPSC/ECL@SS
£ 235.35 excl. VAT
/ Each
£ 282.42 incl. VAT
- Usually arrives within 14 working days
