H220-AKN ADAPTER SLEEVE H 220


ADAPTER SLEEVES

References
akn from mecaline:H220-AKN
rubix:239A0445
manufacturer :890621
ean:4055953009323
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Male threadm 100x2
Width58 mm
See all Specifications

Product details : H220-AKN ADAPTER SLEEVE H 220


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter90 mm
Male threadm 100x2
Width58 mm
Seriesh2
Materialsteel
Outer diameter130 mm
Weight1.49 kg
Show UNSPSC/ECL@SS
£ 101.35 excl. VAT
/ Each
£ 121.62 incl. VAT
  • In stock: Next day delivery