Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US212-36G2 INSERT BEARING
Insert bearing with set screw SNR US212-36G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 53.7 mm
Insert bearing with set screw SNR
References
snr:
US212-36G2
rubix:
206A2554
ean:
3413529582822
Technical specifications
Inner diameter
57.15
mm
Outer diameter
110
mm
Width
53.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US212-36G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
110
mm
Width
53.7
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.05
excl. VAT
/
Each
£
34.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 213-208-2F, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 68.3 mm
Insert bearing with set screw SKF YAT 204-012, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25.5 mm
Insert bearing with set screw RHP 1055-55G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw SNR US204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SNR UC207-20G2L3, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1035-1.3/16G, Outer diameter: 72 mm | Inner diameter: 30.163 mm
Insert bearing with set screw SNR CUC.208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC204-12G2T20, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw RHP 1075-2.15/16G, Outer diameter: 130 mm | Inner diameter: 74.613 mm
Insert bearing with set screw SNR UC202-10G2T20, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SNR US211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 45.3 mm
Insert bearing with set screw SNR SUC.203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw NTN UC207-104D1, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.8999999999999 mm
Insert bearing with set screw SNR US201G2T04, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
Insert bearing with set screw INA AY30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm