Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC208G2L4 INSERT BEARING
Insert bearing with set screw SNR UC208G2L4, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC208G2L4
rubix:
205A9197
ean:
3413520968922
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC208G2L4 INSERT BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
49.2
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.84
excl. VAT
/
Each
£
26.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw RHP 1075-75GHLT, Outer diameter: 130 mm | Inner diameter: 75 mm
Insert bearing with set screw SKF YAR 204-2F, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw RHP 1030-1.1/8G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SNR UC215-48G2T20, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 77.8 mm
Insert bearing with set screw SNR SUC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw INA GYE25-KRR-B-FA107-VA-HLA, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SNR UC209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR SUC.208FG1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP T1055-2G, Outer diameter: 100 mm | Width: 25 mm
Insert bearing with set screw NTN AS204-012D1, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
Insert bearing with set screw PTN SB206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 212-2RF, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 26 mm
Insert bearing with set screw SNR UC203G2, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw RHP 1050-1.7/8G, Outer diameter: 90 mm | Inner diameter: 47.625 mm