References
NTN:UCFL214D1
Rubix:206A0286
EAN:4547359001105



Product details : NTN UCFL214D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x162x95 mm |
|---|---|
| Logistic Weight | 5600 g |
| Inner diameter | 70 mm |
| Width | 74.6 mm |
| Height | 265 mm |
| Length | 160 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 84.75 excl. VAT
/ Each
£ 101.70 incl. VAT
- Usually arrives within 14 working days
