References
SNR:USFL207CO
Rubix:206A2877
Manufacturer :USFL.207.CO
EAN:3413529558353




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR USFL207CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, re-lubricatable, insert with one-sided extended inner ring and threaded set screws, with an unsealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 32 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | gray cast iron |
| Height | 161 mm |
| Length | 90 mm |
| Series | usfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.09 kg |
Show UNSPSC/ECL@SS
£ 33.92 excl. VAT
/ Each
£ 40.70 incl. VAT
- Usually arrives within 14 working days