Insert bearing with eccentric clamping ring NTN AELS208N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.7 mm
NTN - Insert Bearing - AELS202D1N
See technical informationReferences
NTN:AELS208N
Rubix:205A1457
EAN:4547359796797




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | through hardened steel |
Product details : NTN AELS208N INSERT BEARING
cylindrical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x43 mm |
|---|---|
| Logistic Weight | 675 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | through hardened steel |
| Width | 43.7 mm |
| Basic dynamic load, radial - Cr | 29100 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 40 mm |
| Cage | steel |
| Lubricant | lithium soap grease (shell alvania 3s) |
| Basic static load, radial - C0r | 17800 N |
Show UNSPSC/ECL@SS
£ 21.72 excl. VAT
/ Each
£ 26.06 incl. VAT
- Usually arrives within 14 working days