Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC202G2T04 INSERT BEARING
Insert bearing with set screw SNR UC202G2T04, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC202G2T04
rubix:
205A9114
ean:
3413529546923
Technical specifications
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC202G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.88
excl. VAT
/
Each
£
11.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC.214-44.G2, Outer diameter: 125 mm | Inner diameter: 69.85 mm | Width: 74.6 mm
Insert bearing with set screw FAG UC205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 17 mm
Insert bearing with set screw INA GYE75-XL-KRR-B, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
Insert bearing with set screw SKF YAR 204-2RFGR/HV, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1135-30, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 17 mm
Insert bearing with set screw SKF YAT 209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 37 mm
Insert bearing with set screw RHP J1020-20GCR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw RHP 1017-12G, Outer diameter: 40 mm | Inner diameter: 12 mm
Insert bearing with set screw RHP 1055-2.3/16DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw INA GAY25-XL-NPP-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw PTN SB205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR SUC.203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw NTN UC317D1, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm
Insert bearing with set screw NTN M-UC207D1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw INA GYE25-XL-KRR-B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm