Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR EX208AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR EX208AGR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with set screw SNR
References
snr:
EX208AGR
rubix:
394A6416
ean:
3413521511004
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
56.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX208AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
56.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.07
excl. VAT
/
Each
£
54.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1235-35EC, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw SNR US203G2T04, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SKF YAT 209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 37 mm
Insert bearing with set screw INA GYE40-KRR-B-FA107-VA-HLA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR US205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 27 mm
Insert bearing with set screw RHP T1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1055-2.3/16DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw SNR SUC.208FG1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1030-1.1/8G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw RHP 1140-40, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw RHP 1025-20KG, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Insert bearing with set screw SNR CUS210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.5 mm
Insert bearing with set screw RHP 1050-1.11/16G, Outer diameter: 90 mm | Inner diameter: 42.863 mm
Insert bearing with set screw NTN UC213D1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw SNR ZUC205FG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm