Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC314-43G2 INSERT BEARING
Insert bearing with set screw SNR UC314-43G2, Outer diameter: 150 mm | Inner diameter: 68.263 mm | Width: 78 mm
Insert bearing with set screw SNR
References
snr:
UC314-43G2
rubix:
205A9364
ean:
3413529581238
Technical specifications
Inner diameter
68.263
mm
Outer diameter
150
mm
Width
78
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC314-43G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
68.263
mm
Outer diameter
150
mm
Width
78
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.27
excl. VAT
/
Each
£
113.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 210-2RF/VE495, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC309-111D1, Outer diameter: 100 mm | Inner diameter: 42.862 mm | Width: 57 mm
Insert bearing with set screw SKF YAR 209-2RF/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR US206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 30 mm
Insert bearing with set screw SKF YAR 213-208-2F, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 68.3 mm
Insert bearing with set screw Timken UC211-32, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 25 mm
Insert bearing with set screw NTN UC311D1, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 66 mm
Insert bearing with set screw RHP T1040-35G, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 75 mm
Insert bearing with set screw NTN UCX05D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1080-3G, Outer diameter: 140 mm | Inner diameter: 76.2 mm
Insert bearing with set screw SNR UC206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP T1050-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 211-200-2RF, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC.204.G2L4, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm