Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 115,2652x115,2652x31,0896 mm |
---|---|
Package weight | 1127,6 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Bearing Clearance | cn |
Material | steel |
Sealing | two rubber seals |
115,2652 mm |
Usually arrives within 14 working days