Insert bearing with set screw SKF YAT 207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 207
Rubix:103A1574
Manufacturer :30276
EAN:7316570100501

Product details : SKF BEARING INSERT YAT 207
Insert bearings are based on sealed deep groove ball bearings. This variant of insert bearing is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on one side, and is locked onto the shaft by tightening two (set) screws on the inner ring.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x72x72 mm |
|---|---|
| Logistic Weight | 373 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Series | yat |
| Material | steel (bearing) |
| Limit speed | 5300 rpm |
| Total bearing width | 33 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Weight | 0.38 kg |
Show UNSPSC/ECL@SS
£ 29.00 excl. VAT
/ Each
£ 34.80 incl. VAT
- In stock: Next day delivery
