Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1065-65G
Insert bearing with set screw RHP 1065-65G, Outer diameter: 120 mm | Inner diameter: 65 mm
Self-Lube Bearing Insert
References
rhp:
1065-65G
rubix:
158A4294
manufacturer :
1065-65G RRS AR3P5
ean:
00747023040643
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1065-65G
Technical specifications
Attributes
Logistic Weight
2020
g
Inner diameter
65
mm
Outer diameter
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.31
excl. VAT
/
Each
£
116.77
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1060-60G, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Insert bearing with set screw SNR UC204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP J1035-1.1/4GCR, Outer diameter: 72 mm | Width: 20 mm
Insert bearing with set screw RHP 1045-1.3/4G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw FAG UC213-40, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1070-2.1/2G, Outer diameter: 125 mm | Inner diameter: 63.5 mm
Insert bearing with set screw SNR CUC207-23, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC309-28G2, Outer diameter: 100 mm | Inner diameter: 44.45 mm | Width: 57 mm
Insert bearing with set screw RHP 1035-35GHLT, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw RHP 1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 26 mm
Insert bearing with set screw PTN UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 16 mm
Insert bearing with set screw NTN ASS205NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR CUS20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw SNR SUC.212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm