Self-aligning ball bearing FAG 1319-K-M-C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1319-K-M-C3
Rubix:274A6141
Manufacturer :0384371630030
EAN:4012801472821

Product details : FAG 1319-K-M-C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13..-K-TVH, tapered bore taper 1:12, plastic cage
Self-aligning ball bearing 13..-K-M, tapered bore taper 1:12, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x200x200 mm |
|---|---|
| Logistic Weight | 6900 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13..-k-m |
| Material | steel |
| Cage | brass |
| Reference speed | 4050 rpm |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 134000 N |
Show UNSPSC/ECL@SS
£ 362.04 excl. VAT
/ Each
£ 434.45 incl. VAT
- Delivery usually within ( 7 ) days
