SNR - Spherical Roller Bearing - 10X22206EAW33EEC3
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 62x62x25 mm |
---|---|
Logistic Weight | 330 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 25 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 64500 N |
Basic dynamic load, radial - Cr | 60900 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days