SNR - Spherical Roller Bearing - 22212.EMKW33
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Brass |
Reference speed | 5700 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 171000 N |
Basic dynamic load, radial - Cr | 144000 N |
Sealing | Open |
Usually arrives within 14 working days