Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial self-aligning roller bearing
SNR 29428E SPHERICAL ROLLER BEARING
SNR 29428E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29428.E
References
snr:
29428.E
rubix:
206A3914
ean:
3413520617110
Technical specifications
Inner diameter
140
mm
Outer diameter
280
mm
Width
85
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 29428E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
280
mm
Width
85
mm
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
977.00
excl. VAT
/
Each
£
1,172.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 22310EMW33C3 SPHERICAL ROLLER BEARING
INA SL04170-D-PP CYLINDRICAL ROLLER BEARING
NTN NU1026 CYLINDRICAL ROLLER BEARING
Tapered roller bearing Timken 3732, Outer diameter: 98.425 mm | Width: 23.812 mm
Tapered roller bearing FAG 33118, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 35 mm
Tapered roller bearing Timken 26881/26822, Outer diameter: 79.375 mm | Inner diameter: 39.688 mm | Width: 25.4 mm
SKF CYLIND ROLLR BEARING NJ 316 ECJ
SKF CYLIND ROLLR BEARING NJ 2308 ECP/C4
SNR 22315EAW33C3 SPHERICAL ROLLER BEARING
FAG SL192317 CYL. NEEDLE BEARING 5398210000
INA SL185026-A CYLINDRICAL ROLLER BEARING SL1850..-A FULL COMPLEMENT R
TIMKEN 23030EMW33 SPHERICAL ROLLER BEARING
COOPER 01C80MGR BEARING CARTRIDGE
Tapered roller bearing FAG 31314-XL-DF-A100-140, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 76 mm
SKF CYLIND ROLLR BEARING NU 2224 ECML