Tapered roller bearing Timken 3732, Outer diameter: 98.425 mm | Width: 23.812 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:3732
Rubix:105A3597
Manufacturer :100035307
EAN:0053893130408


Technical specifications
| Outer diameter | 98.425 mm |
|---|---|
| Width | 23.812 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 3732-20082 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 428,6 g |
| Outer diameter | 98.425 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 129.30 excl. VAT
/ Each
£ 155.16 incl. VAT
- Usually arrives within 14 working days




