SNR 29456E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29456.E
See technical informationReferences
SNR:29456.E
Rubix:204A6565
EAN:3413520487966

Product details : SNR 29456E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 520 mm |
| Width | 145 mm |
| Cage | steel |
| Reference speed | 600 rpm |
Show UNSPSC/ECL@SS
£ 5,825.73 excl. VAT
/ Each
£ 6,990.88 incl. VAT
- Delivery usually within ( 3 ) days
