Axial spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x280x280 mm |
---|---|
Logistic Weight | 8840 g |
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 48 mm |
Material | Steel |
Cage | Brass |
Basic static load, axial - C0a | 2650000 N |
Basic dynamic load, axial - Ca | 650000 N |
Usually arrives within 14 working days