SNR - Spherical Roller Bearing - 29432E
Inner diameter | 160 mm |
---|---|
Outer diameter | 320 mm |
Width | 95 mm |
Logistics dimensions (L x W x H) | 340x340x103 mm |
---|---|
Logistic Weight | 41 g |
Inner diameter | 160 mm |
Outer diameter | 320 mm |
Width | 95 mm |
Cage | steel |
Usually arrives within 14 working days