Tapered Roller Bearing 2TS Assembly
Inner diameter | 89.916 mm |
---|---|
Outer diameter | 145.034 mm |
Width | 78.486 mm |
Logistics dimensions (L x W x H) | 78,486x145,034x145,034 mm |
---|---|
Logistic Weight | 4498 g |
Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
Inner diameter | 89.916 mm |
Outer diameter | 145.034 mm |
Width | 78.486 mm |
Usually arrives within 14 working days