Tapered roller bearing FAG 32228-XL, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 68 mm
Tapered roller bearing
See technical informationReferences
FAG:32228-XL
Rubix:244A4246
Manufacturer :0926073490000
EAN:4054371122058

Product details : FAG 32228-XL 0926073490000 TAPERED ROLLER BEARING
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 3250 rpm |
| Total bearing width | 71.75 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 990000 N |
| Basic dynamic load, radial - Cr | 760000 N |
Show UNSPSC/ECL@SS
£ 547.52 excl. VAT
/ Each
£ 657.02 incl. VAT
- In stock: Next day delivery
