Tapered roller bearing NTN 4T-1922, Outer diameter: 57.15 mm | Inner diameter: 28.58 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-1922
See technical informationReferences
NTN:4T-1922
Rubix:204A7087
EAN:4547359516340




Technical specifications
| Inner diameter | 28.58 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 15.875 mm |
Product details : NTN 4T-1922 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x57,15x15,875 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 28.58 mm |
| Outer diameter | 57.15 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 7.16 excl. VAT
/ Each
£ 8.59 incl. VAT
- Usually arrives within 14 working days