Tapered roller bearing Timken 6535P, Outer diameter: 168.275 mm | Inner diameter: 90 mm | Width: 42.863 mm
Power Dense Tapered Roller Bearing Cup
See technical informationReferences
Timken:6535P
Rubix:397A6905
Manufacturer :100044798
EAN:0053893355405






Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 42.863 mm |
Product details : TIMKEN 6535P-20902 TAPERED ROLLER BEARING CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Strengths
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Applications
Light duty automotive axles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,926x162,052x162,052 mm |
|---|---|
| Logistic Weight | 1657 g |
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
| Package weight | 1657,4 g |
| Inner diameter | 90 mm |
| Outer diameter | 168.275 mm |
| Width | 42.863 mm |
| Bearing Clearance | cn |
| Weight | 1.66 kg |
| Series | 6500 |
| Total bearing width | 53.978 mm |
| Basic static load, radial - C0r | 523000 N |
| Basic dynamic load, radial - Cr | 439000 N |
Show UNSPSC/ECL@SS
£ 165.53 excl. VAT
/ Each
£ 198.64 incl. VAT
- Usually arrives within 14 working days