SNR - Thrust Ball Bearing - 51100
Inner diameter | 160 mm |
---|---|
Outer diameter | 200 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 200x200x31 mm |
---|---|
Logistic Weight | 2,17 g |
Inner diameter | 160 mm |
Outer diameter | 200 mm |
Width | 31 mm |
Series | 51100 |
Cage | Steel |
Reference speed | 1800 rpm |
Basic static load, axial - C0a | 476000 N |
Basic dynamic load, axial - Ca | 125000 N |
Usually arrives within 14 working days