Thrust Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 85 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x85x85 mm |
---|---|
Logistic Weight | 1210 g |
Inner diameter | 35 mm |
Outer diameter | 85 mm |
Width | 52 mm |
Series | 523 |
Material | bearing steel |
Cage | steel |
Reference speed | 2000 rpm |
Limit speed | 2800 rpm |
Basic static load, axial - C0a | 153000 N |
Basic dynamic load, axial - Ca | 76100 N |
Usually arrives within 14 working days