Thrust Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 73 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x73x73 mm |
---|---|
Logistic Weight | 600 g |
Inner diameter | 35 mm |
Outer diameter | 73 mm |
Width | 37 mm |
Series | 522 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, axial - C0a | 86500 N |
Basic dynamic load, axial - Ca | 39000 N |
Usually arrives within 14 working days