Thrust ball bearing SKF 51215, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51215
Rubix:102A8657
Manufacturer :39707
EAN:7316576677885

Product details : SKF THRUST BALL BEARING 51215
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 799 g |
| Inner diameter | 75 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.83 kg |
| Thickness | 27 mm |
| Reference speed | 2400 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 63700 N |
Show UNSPSC/ECL@SS
£ 96.05 excl. VAT
/ Each
£ 115.26 incl. VAT
- Delivery usually within ( 3 ) days
